Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deodorizing Commode Mat 21x23, Black/Fresh Blast Scent - Case of 6

  • Mfr # 1550-5

  • Zoro # G322602682


product price: $73.99
/pk 6, $12.33/ea

Key Features

Color
Black
Size
21 x 23 in
Length
23 in
Width
21-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550-5
Zoro #
G322602682
UPC #
-
Country of Origin
United States

Dimensions

Size
21 x 23 in
Length
23 in
Width
21-5/8 in

Details

Color
Black
Item
Restroom Mats

Description

The Impact Deodorizing Commode Mat, Commercial Restroom Floor Protector with Non-Slip Backing and Odor Control, Disposable Black Mats, 21x23 Inches, 6-Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.