Shop IMPACT
See all product information
Create Account
Plastic Two Shelf Utility Cart 32 inx18 in - Case of 1
- Mfr # 7002IP
- Zoro # G922970211
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
HDPE (high-density polyethylene) shelves; PVC legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7002IP
- Zoro #
- G922970211
- UPC #
- 10729661201669
- Country of Origin
- China
- Item
- Utility Cart
- Color
- Black
- Material
- HDPE (high-density polyethylene) shelves; PVC legs
Description
This Plastic Two-Shelf Utility Cart is a heavy-duty solution for moving and organizing supplies in facilities. This two-shelf cart is made from molded high-density polyethylene (HDPE) shelves supported by sturdy PVC legs, ensuring exceptional durability that resists rust, dents, scratches, and stains. Deep 2.5-inch tub-style shelves securely holds tools, goods, or equipment so they don't slide off during transport. Each shelf supports up to 200 lbs. This makes it a versatile option for handling both lightweight supplies and heavier materials with confidence. The overall size of this cart, 32 in x 18 in, is larger and stronger than standard 24 in x 18 in carts. Compared to standard utility carts, this model provides 33% more capacity, so users get extra space for larger or bulkier items without sacrificing maneuverability. An ergonomic push handle is molded directly into the top shelf, offering comfortable control while moving the cart from one area to another. The Plastic Two-Shelf Utility Cart scores high on functionality, durability, easy assembly, and efficiency. From industrial settings to commercial and office spaces, this cart enhances productivity while providing daily, reliable transport and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.