This item is Discontinued.

Impact Products 12oz Hold&Go Insulated Hot Cup Carte Blanc / White SDR-12-CB / 112352363

12oz Hold&Go Insulated Hot Cup Carte Blanc / White (Discontinued)

  • Mfr # SDR-12-CB / 112352363
  • Zoro # G611133330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDR-12-CB / 112352363
Zoro #
G611133330
UPC #
-
Country of Origin
China

Dimensions

Glove Thickness
15 mil
Glove Size
Large
Glove Length
12"

Details

Item
Chemical Resistant Gloves
Color
Green

Description

The 12oz Hold&Go Insulated Hot Cup in Carte Blanc white is designed for hot beverage service with insulation to maintain temperature and enhance grip. This cup features a 12-ounce capacity and a white exterior suitable for various settings. It is made from materials that provide heat retention and durability, ideal for cafes, restaurants, and on-the-go use. The cup’s size and insulation help reduce heat transfer, making it comfortable to hold while keeping drinks hot. Its simple white color offers a clean, versatile appearance for multiple applications. Available in a pack of 600, this product ensures ample supply for high-demand environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.