Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Impact Products 18" Platinum Peach Butcher Paper 18" x 750' 18PP

18" Platinum Peach Butcher Paper 18" x 750' (Discontinued)

  • Mfr # 18PP
  • Zoro # G511231181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18PP
Zoro #
G511231181
UPC #
-
Country of Origin
China

Description

This 18 inch Platinum Peach Butcher Paper measures 18 inches wide by 750 feet long. It features a platinum peach color and is designed for use in food preparation and packaging. The paper is suitable for wrapping meat, fish, and other food items, helping to retain freshness and moisture. Its durable construction is ideal for butcher shops, restaurants, and catering services. The large pack size supports extended use, reducing the need for frequent replacement. This butcher paper combines functionality with its specific dimensions and color for efficient food handling and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.