20 Gal Trash Can Lid, Flat-Top Lid Gray, Plastic, 20.4 in W/Dia

  • Mfr # GL200203

  • Zoro # G701860528


product price:  $13.59
/ea

Key Features

Top Type
Flat-Top Lid
For Use With
Impact® GC200103
Lid Shape
Round
Color
Gray
Width/Diameter
20.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL200203
Zoro #
G701860528
UPC #
729661233717
Country of Origin
United States

Dimensions

Width/Diameter
20.4 in
Height
2.1"
Depth
20.4 in

Details

Top Type
Flat-Top Lid
For Use With
Impact® GC200103
Lid Shape
Round
Color
Gray
Item
Trash Can Lid
Material
Plastic
Standards
NSF 2, 21 Approval
For Container Capacity
20 Gal

Description

Coordinating lids are each a one-piece molded design with drain channels. Lid locks tight even when tipped over. For use with Gator containers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.