Zoro Homepage

5 gal White, Polyethylene

  • Mfr # 5515

  • Zoro # G5196869


product price: $25.25
/ea

Key Features

Color
White
Capacity
5 gal
Material
Polyethylene
Outside Dia.
11 1/14"
Weight
3.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5515
Zoro #
G5196869
UPC #
729661129577
Country of Origin
United States

Dimensions

Outside Dia.
11 1/14"
Height
14 1/2"

Details

Color
White
Capacity
5 gal
Material
Polyethylene
Weight
3.3 lbs

Description

Impact® Utility Bucket w/Lid, Polyethylene, 5gal, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.