
Banana Cone Wet Floor Cone, CAUTION WET FLOOR, Trilingual, English/Spanish/French, 3 ft., Yellow
Mfr # B1101
Zoro # G5231132
product price: $88.75
/ea
Free Shipping & Returns
Key Features
Legend
CUIDADO; ATTENTION; CAUTION; WET FLOOR; PISO MOJADO; PLANCHER MOUILLÉ
Width
14.25"
Height
36.75"
Material
Plastic
Color
Yellow/Brown/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1101
Zoro #
G5231132
UPC #
729661284979
Country of Origin
China
Dimensions
Width
14.25"
Height
36.75"
Details
Legend
CUIDADO; ATTENTION; CAUTION; WET FLOOR; PISO MOJADO; PLANCHER MOUILLÉ
Material
Plastic
Color
Yellow/Brown/Black
Weight
3.91 lbs
Description
Impact® Banana Wet Floor Cones, 14.25 x 14.25 x 36.75, Yellow/Brown/Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.