Bilingual Yellow Wet Floor Sign, 12.05 x 1.55 x 24.3

  • Mfr # 9152W

  • Zoro # G002694648


product price:  $18.15
/ea

Key Features

Width
12.05"
Height
24.3"
Depth
1.55"
Material
Plastic
Weight
1.345 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9152W
Zoro #
G002694648
UPC #
729661119424
Country of Origin
United States

Dimensions

Width
12.05"
Height
24.3"
Depth
1.55"

Details

Material
Plastic
Weight
1.345 lbs
Color
Yellow

Description

This highly visible, easy-to-read sign brings attention to potential slip and trip spots. Easy to operate with a pinch open top for quick placement. Folds flat for storage when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.