Zoro Homepage

BOTTLE, PLSTIC, W/GRAD, 32OZ

  • Mfr # IMP5032WG

  • Zoro # G702455587


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Color
Natural
Height
9.5"
Sprayer Tank Capacity
1 qt
Type
Bottle
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP5032WG
Zoro #
G702455587
UPC #
729661106875
Country of Origin
United States

Dimensions

Height
9.5"
Length
3.4"
Width
3.4"

Details

Item
Plastic Cleaner Bottles
Color
Natural
Sprayer Tank Capacity
1 qt
Type
Bottle
Material
Plastic
Standards
FDA

Description

Plastic bottles offer embossed graduations for easy measuring. Each bottle is made of polyethylene and is FDA-compliant. The 28mm/400 neck finish fits a variety of popular trigger sprayers. Bottle also includes dilution ratios marked on it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.