Zoro Homepage

ClearVu Plastic Soap Dispenser, 46 oz, 5.5" x 4.25" x 8.5, White

  • Mfr # 9346

  • Zoro # G4591901


product price: $25.29
/ea

Key Features

Refill Size
46 oz
Mount Type
Wall
Color
White
Form
For Liquids
Height
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9346
Zoro #
G4591901
UPC #
729661129089
Country of Origin
United States

Dimensions

Refill Size
46 oz
Height
8.5"
Width
5.5"
Depth
4.25"

Details

Item
Soap Dispensers
Mount Type
Wall
Color
White
Form
For Liquids
Standards
ADA Compliant
Type
For Liquids
Weight
1.122 lbs
Material
Plastic
Finish
Plastic
Operation Mode
Manual

Description

Unique water-resistant top and a design that prevents bacteria growth make this dispenser ideal for showers. Ample 46-oz. curved see-through tank accommodates a variety of liquid and lotion soaps (except pumice) and allows clear view of soap level. Large push bar makes dispensing easy. With removable backplate and hidden security key lock to prevent vandalism.


  • • Water-resistant top.
  • • Designed to prevent bacteria growth.
  • • Ideal for showers.
  • • Curved see-through tank accommodates a variety of liquid and lotion soaps.
  • • Clear view of soap level.
  • • Large push bar makes dispensing easy.
  • • Removable backplate.
  • • Hidden security key lock prevents vandalism.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.