Zoro Homepage
This item is Discontinued.
Impact Products Dawn Hand Dishwashing Soap Ultra Original 18 oz 9403

Dawn Hand Dishwashing Soap Ultra Original 18 oz (Discontinued)

  • Mfr # 9403
  • Zoro # G411133219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9403
Zoro #
G411133219
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Small
Glove Length
12"

Details

Item
Chemical Resistant Gloves
Color
Orange
Standards
FDA Compliant
Glove Texture
Embossed
Resists
acids, solvents, alcohols, detergents, alkalis, salts, ketones and fats
Glove Materials
Latex

Description

Dawn Hand Dishwashing Soap Ultra Original is an 18-ounce liquid detergent designed for effective hand dishwashing. It is formulated to cut through grease and clean dishes thoroughly while being gentle on hands. The product comes in a clear, transparent color and is suitable for use in both residential and professional kitchens. Its concentrated formula ensures efficient cleaning with a small amount of soap, making it practical for everyday dishwashing tasks. Available in a pack of 10, this detergent offers great value for frequent use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.