Shop IMPACT PRODUCTS
See all product information
Create Account
Deluxe Professional Plunger, 11.2" Polyethylene Handle, 6" dia
Mfr # IMP 9205
Zoro # G4062412
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Handle Material
Plastic
Handle Length
11.2 in
Cup Dia.
6 in
Size
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IMP 9205
- Zoro #
- G4062412
- UPC #
- 729661115075
- Country of Origin
- United States
Dimensions
- Handle Length
- 11.2 in
- Cup Dia.
- 6 in
- Size
- 6"
- Length
- 11.2"
- Outside Diameter
- 6"
Details
- Item
- Flanged/Toilet Plunger Cups
- Material
- Polyethylene
- Handle Material
- Plastic
- Weight
- 0.55 lbs
- Color
- Black
Description
Impact® Deluxe Professional Plunger, 11.2" Polyethylene Handle, 6" dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.