Zoro Homepage

Dispenser, Toilet Cvr, Smk Gy

  • Mfr # 25131900

  • Zoro # G7193048


product price: $18.19
/ea

Key Features

Capacity
2 Packs of 1/2 Fold Seat Covers
Dispenser Color
Smoke Gray
Material
Plastic
Dispenser Type
Half-fold
Compatible Mfg. Model Number
25130873
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25131900
Zoro #
G7193048
UPC #
622514032201
Country of Origin
United States

Details

Item
Toilet Seat Cover Dispenser
Capacity
2 Packs of 1/2 Fold Seat Covers
Dispenser Color
Smoke Gray
Material
Plastic
Dispenser Type
Half-fold
Compatible Mfg. Model Number
25130873
Dispenser Material
Plastic
Fold Type
1/2 Fold

Description

Dispenser,Toilet Cvr,Smk Gy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.