This item is Discontinued.

Impact Products Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black 70224

Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black (Discontinued)

  • Mfr # 70224
  • Zoro # G811133246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70224
Zoro #
G811133246
UPC #
-
Country of Origin
China

Dimensions

Size
M
Size - Numeric
8

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Standards
FDA
Application
Chemical
Cuff Style
Beaded
Texture
Smooth

Description

This 25-pound Squat Husky SOS bag features dimensions of 8.25 inches by 6.13 inches by 15.88 inches and is constructed from kraft material. Available in a pack of 400, it is made with a minimum of 60% post-consumer recycled content, is FSC chain of custody certified, BPI certified compostable, and includes How2Recycle labeling. The bag supports sustainable packaging needs with its eco-friendly attributes and sturdy design, suitable for containing and transporting various products while promoting environmental responsibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.