Zoro Homepage
This item is Discontinued.
Impact Products Disposable Gloves, Synthetic Stretch, M, 100 PK, Beige 6650

Disposable Gloves, Synthetic Stretch, M, 100 PK, Beige (Discontinued)

  • Mfr # 6650
  • Zoro # G511133317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6650
Zoro #
G511133317
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Beige
Material
Synthetic Stretch
Standards
FDA compliant
Cuff Style
Beaded

Description

White Swan Interfold White Napkin features a 2 ply construction with diamond embossing for added texture and durability. Each napkin measures 6.5 inches by 8 inches, providing a compact size suitable for various dining settings. The napkins are white in color, made from soft, absorbent material designed for everyday use. Ideal for restaurants, cafeterias, and catering events, these interfold napkins come in a pack of 6000 and offer convenient dispensing and reliable performance in maintaining cleanliness and comfort during meals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.