This item is Discontinued.

Impact Products Disposable Gloves, Vinyl, Powder-Free, L, 100 PK, Blue 12110

Disposable Gloves, Vinyl, Powder-Free, L, 100 PK, Blue (Discontinued)

  • Mfr # 12110
  • Zoro # G411133264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12110
Zoro #
G411133264
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Blue
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose
Application
Home
Cuff Style
Beaded

Description

Tide HE Liquid Laundry Detergent Original is an 84-ounce liquid detergent designed for high-efficiency washing machines, available in a pack of 4. It is formulated to effectively clean fabrics while using less water and energy. The detergent is suitable for various laundry applications, offering reliable stain removal and fabric care in a concentrated liquid form. The product is produced by P&G Professional, ensuring consistent quality for commercial and household use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.