This item is Discontinued.

Impact Products Disposable Gloves, Vinyl, Powder-Free, L, 100 PK, Clear 20JL

Disposable Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (Discontinued)

  • Mfr # 20JL
  • Zoro # G211133297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20JL
Zoro #
G211133297
UPC #
-
Country of Origin
United States

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Standards
FDA Compliant
Application
Cleaning
Cuff Style
Beaded

Description

This 20 oz vented plastic lid is translucent and designed to fit multiple foam cups and containers. Its vented design allows steam to escape, preventing burns and soggy food while keeping hot items hot and cold items cold. Made from durable plastic, it helps contain food and drinks securely, reducing messes during transport. Ideal for serving soups, beverages, or takeout from cafes and food trucks, this lid offers a practical solution for maintaining food quality and simplifying inventory, available in a pack of 1000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.