Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Impact Products Disposable Gloves, Vinyl, Powder-Free, M, 100 PK, Blue 7130

Disposable Gloves, Vinyl, Powder-Free, M, 100 PK, Blue (Discontinued)

  • Mfr # 7130
  • Zoro # G511133225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7130
Zoro #
G511133225
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Blue
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose
Standards
FDA compliant
Disposable Glove Grade
Light Duty
Application
Food preparation, light-duty cleaning, general maintenance, housekeeping
Cuff Style
Beaded

Description

The Chalet dinner napkin measures 15 by 16 inches and is made from white 2-ply material for added durability and absorbency. It features a 1/8 fold design, suitable for dining settings requiring a compact and neat presentation. This napkin is ideal for use in restaurants, catering events, and home dining, providing a clean and classic appearance. Manufactured by Kruger, it offers reliable quality and standard dimensions for consistent use, available in a pack of 3000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.