Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Impact Products Disposable Gloves, Vinyl, Powder-Free, M, 100 PK, Clear 1005

Disposable Gloves, Vinyl, Powder-Free, M, 100 PK, Clear (Discontinued)

  • Mfr # 1005
  • Zoro # G511133355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005
Zoro #
G511133355
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Standards
FDA Compliant
Application
Cleaning
Cuff Style
Beaded

Description

Scott High Capacity Hard Pack Paper Towels in white measure 8 inches by 1000 feet and feature fast-drying Absorbency Pockets for efficient hand drying and general-purpose cleaning. Made from absorbent recycled material, these towels come in a pack of 6 and are compatible with many Kimberly-Clark Professional and universal hard pack towel dispensers with a 1.5 inch core. Designed to reduce maintenance time, run-outs, and complaints, they provide long-lasting performance for commercial washrooms and break rooms, helping to minimize usage and operational costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.