This item is Discontinued.

Impact Products Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Blue CLX203-CL

Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Blue (Discontinued)

  • Mfr # CLX203-CL
  • Zoro # G011133299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLX203-CL
Zoro #
G011133299
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Disposable Gloves
Color
Blue
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose

Description

The Clover Clear Hinged Container is made from durable polypropylene and features three compartments measuring 8.35 by 8.32 by 2.88 inches. Its clear construction allows easy visibility of contents while the hinged lid includes vents to maintain meal freshness and presentation. Designed for both hot and cold food applications, this container offers leak-resistant performance and stackability for efficient storage and transport. Available in a pack of 150, its sturdy build supports versatile food service use, combining functionality with convenience in a compact, compartmentalized design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.