This item is Discontinued.

Impact Products Disposable Gloves, Vinyl, Powder-Free, XL, 100 PK, Blue EFC-12-COMBO

Disposable Gloves, Vinyl, Powder-Free, XL, 100 PK, Blue (Discontinued)

  • Mfr # EFC-12-COMBO
  • Zoro # G711133209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFC-12-COMBO
Zoro #
G711133209
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Blue
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose

Description

Empress double-sided polyethylene white paper food and soup containers with vented paper lids are designed for both hot and cold food applications. Each container holds 12 ounces and features a durable white paper construction with polyethylene lining to prevent leaks and maintain food integrity. The vented lids allow steam to escape, reducing condensation and preserving food texture. These containers are ideal for soups, sauces, and various food items, offering reliable performance and convenience in a compact size, available in a pack of 250.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.