Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Impact Products Disposable Gloves, Vinyl, Powdered, M, 100 PK, Clear ELEPFXL2004

Disposable Gloves, Vinyl, Powdered, M, 100 PK, Clear (Discontinued)

  • Mfr # ELEPFXL2004
  • Zoro # G711133278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELEPFXL2004
Zoro #
G711133278
UPC #
-
Country of Origin
China

Dimensions

Size
M
Finger Thickness
4 mil

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powdered
Standards
FDA
Application
Food Handling
Cuff Style
Safety

Description

This product is a powder-free latex glove designed for exam use, classified as extra large in size. Made from natural latex material, it offers a secure fit and reliable protection during medical or laboratory procedures. The gloves are exam grade, suitable for environments requiring hygiene and barrier protection. They are designed for single use to reduce contamination risks and provide tactile sensitivity. The gloves are typically used in healthcare, dental, and laboratory settings where durability and comfort are essential, available in a pack of 1000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.