This item is Discontinued.

Impact Products DiversaMed, Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Black 20SL

DiversaMed, Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Black (Discontinued)

  • Mfr # 20SL
  • Zoro # G211133242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20SL
Zoro #
G211133242
UPC #
-
Country of Origin
China

Dimensions

Size
L
Finger Thickness
4 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
DiversaMed
Application
Medical, dental use, lab work, handling blood
Disposable Glove Grade
Medical-grade
Texture
Textured Grip
Cuff Style
Beaded

Description

This translucent straw slot lid is designed to fit securely on popular foam cups and containers, ideal for cold beverages. Available in a pack of 1000, it features a locking mechanism to prevent spills while allowing a straw to pass through. The lid includes flavor buttons to easily identify drinks such as cola, diet soda, and root beer. Its easy stacking design supports efficient storage and is suitable for use in takeout, food trucks, and hospitals. The lid protects against messes even with the straw slot and is made to provide a tight fit for on-the-go drink convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.