This item is Discontinued.

Impact Products DiversaMed, Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Black 60276

DiversaMed, Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Black (Discontinued)

  • Mfr # 60276
  • Zoro # G911133290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60276
Zoro #
G911133290
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
DiversaMed

Description

Clorox EcoClean All-Purpose Cleaner 32 fl oz is an eco-friendly cleaning spray made with 99 percent bio-based ingredients. It effectively removes grease, grime, dirt, and soils from multiple surfaces including counters, appliances, stainless steel, sealed granite, chrome, cooktop hoods, sinks, and toilets. This cleaner meets US EPA Safer Choice standards and is USDA Certified Biobased. It contains no parabens, dyes, phthalates, phosphates, petroleum solvents, or SLES and leaves no harsh odors or residues. Featuring SmartTube technology, it allows full use of the product with no rinse required. Suitable for commercial and household use, available in a pack of 9.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.