This item is Discontinued.

Impact Products DiversaMed, Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Black HB12B-2054

DiversaMed, Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Black (Discontinued)

  • Mfr # HB12B-2054
  • Zoro # G311133210
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HB12B-2054
Zoro #
G311133210
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Finger Thickness
4 mil
Size - Numeric
10

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Powdered/Powder-Free
Powder-Free
Standards
FDA
Series
DiversaMed
Texture
Grip
Application
Medical
Disposable Glove Grade
medical-grade

Description

These white 12 oz paper bowls come in a pack of 1000 and are compostable, designed for serving both hot and cold foods. Made from durable paper material, they feature moisture resistance and are soak-resistant to prevent bending or leaks. The bowls are cut-resistant and can hold heavy foods without collapsing, making them suitable for soups, salads, desserts, and more. Ideal for catering, events, and food festivals, these bowls reduce mess and fit a variety of serving needs while supporting compostable waste management.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.