This item is Discontinued.

Impact Products DiversaMed, Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Clear VS612-02050

DiversaMed, Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Clear (Discontinued)

  • Mfr # VS612-02050
  • Zoro # G311133357
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VS612-02050
Zoro #
G311133357
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Cuff Style
Beaded
Powdered/Powder-Free
Powder-Free
Standards
FDA Compliant
Series
DiversaMed
Disposable Glove Grade
Medical
Application
Medical

Description

Solo VS DSP Paper Food Containers are white disposable containers with a 12 oz capacity. Designed for food service use, these containers are made from paper material suitable for holding a variety of foods. Their size makes them ideal for portion control and convenient serving. The containers are lightweight and disposable, supporting easy cleanup and efficient food handling. Sold in a pack of 1000, they are part of the Solo Cup brand product line, offering a practical solution for food storage and serving needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.