This item is Discontinued.

Impact Products DiversaMed, Disposable Gloves, Vinyl, Powder-Free, XL, 100 PK, Clear DFS-16-CHAMP / 116359107

This item is Discontinued.

Impact Products

DiversaMed, Disposable Gloves, Vinyl, Powder-Free, XL, 100 PK, Clear (Discontinued)

Mfr # DFS-16-CHAMP / 116359107
Zoro # G611133354
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFS-16-CHAMP / 116359107
Zoro #
G611133354
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Cuff Style
Beaded
Powdered/Powder-Free
Powder-Free
Standards
FDA Compliant
Series
DiversaMed
Disposable Glove Grade
Medical
Application
Medical and dental applications, lab work

Description

This 16oz squat paper food container in champagne color is designed for food storage and serving. It offers a durable paper construction suitable for holding various food items. The container features a squat shape for stable stacking and space efficiency. Its 16-ounce capacity makes it ideal for portion control and convenient single servings. The champagne color adds a subtle aesthetic suitable for food presentation. This container is practical for restaurants, takeout, catering, and food service applications requiring reliable, disposable packaging, available in a pack of 500.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.