
DOLLY;ANCHOR;GATOR
Mfr # 7708
Zoro # G810831204
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24"
Type
Dolly
Width
24"
Height
7"
For Use With
Hospital, Non-marking Caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7708
Zoro #
G810831204
UPC #
729661205554
Country of Origin
United States
Dimensions
Overall Length
24"
Width
24"
Height
7"
Details
Item
Gator Anchor Dolly
Type
Dolly
For Use With
Hospital, Non-marking Caster
Color
Black
Description
DOLLY;ANCHOR;GATOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.