Duster, Lambs Wool 33-60"
Mfr # 3106
Zoro # G7482531
product price: $14.89
/eaKey Features
Length
60"
Material
Lamb's Wool
Width
5"
Features
Washable; Extendable Handle; Streak-free; Scratch-free
Handle Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3106
Zoro #
G7482531
UPC #
729661117970
Country of Origin
India
Dimensions
Length
60"
Width
5"
Details
Item
Duster,Lambs Wool 33-60"
Material
Lamb's Wool
Features
Washable; Extendable Handle; Streak-free; Scratch-free
Handle Color
White
Bristle Color
Multi
Suggested Cleaning Application
Dust Remover
Description
Duster,Lambs Wool 33-60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.