Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duster, Lambswool, Fixed Handle, 28" White/AST, PK 12

  • Mfr # IMP3103CT

  • Zoro # G002455560


product price: $112.39
/pk 12, $9.37/ea
Free Shipping & Returns

Key Features

Length
28"
Material
Lamb's Wool
Features
Durable; Washable
Handle Color
White
Bristle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP3103CT
Zoro #
G002455560
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
28"
Width
2.9"
Height
2"

Details

Item
Lambswool Duster
Material
Lamb's Wool
Features
Durable; Washable
Handle Color
White
Bristle Color
White
Suggested Cleaning Application
Dust Remover

Description

Lambswool Duster safely cleans dust from surfaces to reduce the effects of allergies and irritations in your home or office. The 11" long, genuine lambswool head attracts dust like a magnet from both irregular and flat surfaces. Durable material is washable for long-lasting use. Head comes in assorted colors picked randomly, and the handle is white. With a 28" reach, this duster is perfect for cleaning door frames, shelves, large furniture and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.