
Economy Plastic Dispensing Pump, 38 mm cap fits 1 gal Bottles, White
Mfr # 904DZ
Zoro # G115661261
product price:Â $10.82
/ea
Sold in multiples of 2 for $21.64
Key Features
Color
White
For Use With
Standard Gallon Containers
Material
Plastic
Standards
FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904DZ
Zoro #
G115661261
UPC #
-
Country of Origin
Mexico
Details
Color
White
For Use With
Standard Gallon Containers
Item
Siphon Pumps
Material
Plastic
Standards
FDA Compliant
Description
Economical dispenser fits standard gallon bottles. Delivers 1 oz per pump. Can be used with grit and pumice substances.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.