Floor Sign, 36 1/4 in Height, 12 1/4 in Width, Plastic, English, Spanish

  • Mfr # 23879

  • Zoro # G612932673


product price: $49.19
/pk 5, $9.84/ea

Key Features

Width
12 1/4 in
Height
36 1/4 in
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23879
Zoro #
G612932673
UPC #
-
Country of Origin
United States

Dimensions

Width
12 1/4 in
Height
36 1/4 in
Depth
12 1/4 in

Details

Item
Floor Sign
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Number of Panels
0
Sign Legend Text Color
Black
Sign Header
Caution
Product Type
Safety Cone Sign
Features
Imprinted On All Four Sides, Stackable
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Cuidado Wet Floor/Pisa Mojado
Glow In The Dark
No
Number of Printed Sides
4
Sign Header Style
Text

Description

Number of Printed Sides 4, Printed Language English, Spanish, Sign Header Caution, Sign Legend Cuidado Wet Floor/Pisa Mojado, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.