Zoro Homepage

General-Purpose Trigger Sprayer, 200PK, Red/White

  • Mfr # IMP5906CT

  • Zoro # G201859343


product price: $209.99
/pk 200, $1.05/ea
Free Shipping & Returns

Key Features

Color
Red
For Use With
Impact 32 oz. Plastic Bottle with Graduations
Material
Plastic
Type
Trigger Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP5906CT
Zoro #
G201859343
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Trigger Spray
Color
Red
For Use With
Impact 32 oz. Plastic Bottle with Graduations
Material
Plastic
Type
Trigger Sprayer

Description

General-purpose trigger spray is designed for Impact 32 oz. Plastic Bottle with graduations and delivers outstanding performance. Design includes a 28mm/400 neck finish and adjustable nozzle. The tube measures 9-7/8" long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.