Zoro Homepage

Heavy-Duty Plastic Dust Pan, 12 x 12 x 4, Black

  • Mfr # 700

  • Zoro # G415509607


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Overall Dust Pan Width
12 in
Dust Pan Color
Black
Basic Dust Pan Material
Plastic
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700
Zoro #
G415509607
UPC #
72966110765
Country of Origin
United States

Dimensions

Overall Dust Pan Width
12 in
Overall Length
12 in

Details

Dust Pan Color
Black
Basic Dust Pan Material
Plastic
Item
Plastic Scoop Dustpans

Description

Heavy-duty plastic pan is tough and sturdy. Its molded ridges are excellent for broom and counter brush cleaning. It also has a fine line edge for maximum pickup. It is deep, with a high wall to hold dirt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.