Shop IMPACT PRODUCTS
Create Account
IMP3103CT 28 in. Lambswool Duster - White
- Mfr # IMP3103CT
- Zoro # G203701367
product price:Â
$
201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IMP3103CT
- Zoro #
- G203701367
- UPC #
- -
- Country of Origin
- Indonesia
Description
Features
- Genuine 100 percent lambswool duster; white handle/mixed color head
- Attracts dust like a magnet
- Will not streak or scratch
- Ideal for cleaning hard to reach areas corners, crevices, cracks, ceiling fans, light fixtures
- Ideal for cleaning hard to clean devices
- Color: White
- Size: 28 in.
- Weight: 2.13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.