Shop IMPACT PRODUCTS
See all product information
Create Account
IMP9331 30 oz Encore Foam Eeze Liquid Soap Dispenser; Gray
- Mfr # 9331
- Zoro # G003886264
product price:Â
$
43.75
/ea
Key Features
Color
Gray
Features
Water Resistant, See-through Tank, Security Lock
Includes
Backplate
Length
4 in
Width
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9331
- Zoro #
- G003886264
- UPC #
- 729661131099
- Country of Origin
- China
- Color
- Gray
- Features
- Water Resistant, See-through Tank, Security Lock
- Includes
- Backplate
- Standards
- ADA Compliant
- Operating Mode
- Manual
- Volume Capacity
- 1.44 qt
- Item
- Soap Dispenser
- Dispensing Quantity
- 0.03 fl oz per Stroke
Dimensions
- Length
- 4 in
- Width
- 4-1/2 in
- Height
- 6.3 in
Description
Dispenses approximately one cc per stroke. Tested and proven to work with antimicrobial, antibacterial and antiseptic soaps. Accommodates liquid and lotion soaps, except pumice. Unique water-resistant top, curved design, and see-thru tank. Large push bar meets ADA requirements. Removable backplate. Improved design eliminates soap waste.
Features- See-thru tank 880ml (30 oz.); reservoir is removable from the back plate for easy cleaning
- Accommodates liquid and lotion soaps, except pumice
- ADA compliant push bar; excellent for sanitizer
- Dispenses approximately 1 cc per stroke
- Color: Gray
- Capacity: 30 oz
- Material: ABS Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.