
Impact, ADVANCED GATOR WASTE CONTAINER, ROUND, PLASTIC, 44 GAL, GRAY (Discontinued)
- Mfr # 77443
- Zoro # G910805310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77443
Zoro #
G910805310
UPC #
729661146338
Country of Origin
United States
Dimensions
Overall Width
23.8
Height
31.6
Details
Container Shape
Round
Color
Gray
Container Capacity
44 gal
Material
Plastic
Description
The Gator Plus Container has six air venting passages, reducing the force necessary to remove filled liners by up to 75%. A built-in bag cinch aids in keeping the liners in place, while also boasting a deeper, wider bottom making it easier for container dumping. The offset ridge design allows for nesting without jamming, creating a simple, effective way for emptying your waste. Waste Receptacle Type: Indoor/Outdoor All-Purpose Waste Bin; Materials: Plastic; Application: Indoor/Outdoor All-Purpose Waste Disposal; Capacity Volume: 44 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.