Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Products IMPM1017S Malt ProMax Coverall - Small; White

  • Mfr # IMPM1017S

  • Zoro # G804045426


product price: $47.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPM1017S
Zoro #
G804045426
UPC #
729661238675
Country of Origin
China

Description

Features
  • Cost-effective alternative
  • Made for comfort and protection
  • Durable construction with elastic at wrists and ankles
  • Suitable for pesticide spraying and other commercial applications
  • Front zipper makes it easy to put on and take off
Specifications
  • Color: White
  • Material: Polyolefin
  • Size Standard: Small
  • Closure: Zipper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.