Zoro Homepage

Impact, SOFT-SIDED WASTEBASKET, RECTANGULAR, POLYETHYLENE, 41 QT, BLACK

  • Mfr # 77035

  • Zoro # G110805110


product price: $22.85
/ea

Key Features

Container Shape
Rectangular
Color
Black
Container Capacity
10.25 gal
Height
20
Overall Width
15.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77035
Zoro #
G110805110
UPC #
729661145997
Country of Origin
United States

Dimensions

Height
20
Overall Width
15.3

Details

Item
Indoor Plastic Can
Container Shape
Rectangular
Color
Black
Container Capacity
10.25 gal
Material
Polyethylene

Description

The wastebasket has a seamless soft-sided construction that prevents it from denting, leaking, or rusting, making the basket perfect for nearly any environment. Molded of a high-quality polyethylene for strength and durability. The rolled rim design is for easy pickup and delivery. Waste Receptacle Type: Indoor All-Purpose Waste Bin; Materials: Polyethylene; Application: Indoor All-Purpose Waste Disposal; Capacity Volume: 41 qt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.