Zoro Homepage
This item is Discontinued.
Impact Products Lambswool Duster Telescopic Handle 33" to 60" 3106-EA

Lambswool Duster Telescopic Handle 33" to 60" (Discontinued)

  • Mfr # 3106-EA
  • Zoro # G811206797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3106-EA
Zoro #
G811206797
UPC #
-
Country of Origin
China

Description

This Hospeco Lambswool Duster features a telescopic handle adjustable from 33 inches to 60 inches, allowing extended reach for dusting high or hard-to-reach areas. The duster head is made from soft lambswool material, which effectively attracts and holds dust particles without scratching surfaces. Designed for cleaning in residential, commercial, or industrial settings, the lightweight handle provides ease of use and control. The natural lambswool fibers enhance dust retention and durability, making it suitable for delicate surfaces and various cleaning applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.