
Layflat Regular Screw-Type Mop Head, Cotton, 20 oz, 1in Headband, White
Mfr # 12120
Zoro # G415509676
product price: $13.15
/eaKey Features
Mop Type
Wet Mop
Mop Head Color
White
Headband Size
1 in
Mop Head Material
Cotton
Application
Floor Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12120
Zoro #
G415509676
UPC #
-
Country of Origin
United States
Dimensions
Headband Size
1 in
Details
Mop Type
Wet Mop
Mop Head Color
White
Mop Head Material
Cotton
Application
Floor Maintenance
Mop Style
Cut End
Item
Wet Mop Heads
Description
Reusable cotton mop head is suitable for commercial or residential general floor cleaning. Works well on smooth and rough surfaces. Made from grade 1 yarn with high tensile strength for long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.