Lobby Dust Pan Broom, 36.86 in., Black/Blue, 12PK

  • Mfr # T0015-01

  • Zoro # G912925177


product price: $186.99
/pk 12, $15.58/ea
Free Shipping & Returns

Key Features

Bristle Length
5.15 in; 6.7 in
Bristle Material
PET
Broom Handle Diameter
0.88 in
Broom Handle Material
Aluminum
Broom Handle Length
27.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0015-01
Zoro #
G912925177
UPC #
-
Country of Origin
United States

Dimensions

Bristle Length
5.15 in; 6.7 in
Broom Handle Diameter
0.88 in
Broom Handle Length
27.88 in

Details

Bristle Material
PET
Broom Handle Material
Aluminum

Description

High quality plastic broom is designed specifically for use with lobby dust pans. Durable, stiff, angled-plastic bristles simplify sweeping. Convenient hang-up/lanyard hole. Waterproof.


  • Designed specifically for use with lobby dust pans.
  • Durable, stiff, angled-plastic bristles.
  • Convenient hang-up hole.
  • Waterproof.
  • Non-absorbent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.