LobbyMaster Plastic Dust Pan, 12.32in Wide, 31.84in Aluminum Handle, Blue/Black, PK6

  • Mfr # T0011-01

  • Zoro # G411757422


product price:  $152.99
/pk 6, $25.50/ea
Free Shipping & Returns

Key Features

Basic Dust Pan Material
Aluminum; Plastic
Overall Dust Pan Width
12.32"
Dust Pan Color
Blue/Black
Dust Pan Handle Length
31.84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0011-01
Zoro #
G411757422
UPC #
-
Country of Origin
United States

Dimensions

Overall Dust Pan Width
12.32"
Dust Pan Handle Length
31.84"

Details

Basic Dust Pan Material
Aluminum; Plastic
Dust Pan Color
Blue/Black

Description

Easy-lock system keeps the handle upright and in place while you sweep. Innovative footrest pads and angled base provide stability. Large pan capacity and tapered front edge simplify dust and debris pick-up. Broom-cleaning teeth on the yoke allow you to clean your bristles as you go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.