Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maids' Basket, Plastic, 11"x12-1/4"x5", 6PK, Gray

  • Mfr # IMP1803CT

  • Zoro # G401846754


product price: $53.75
/pk 6, $8.96/ea

Key Features

Color
Gray
Material
Plastic
Overall Length
12.9"
Overall Width
11.1"
Number of Compartments
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP1803CT
Zoro #
G401846754
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12.9"
Overall Width
11.1"
Overall Height
10.1"

Details

Color
Gray
Material
Plastic
Item
Maids' Basket
Number of Compartments
2
Features
Handle; Heavy Duty

Description

Maids' Basket offers heavy-duty construction for frequent use, moving from room to room for thorough cleaning. High-comfort handle makes it easy to carry. High sides on the two compartments prevent bottles and aerosols from falling out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.