Zoro Homepage

Metal Dust Pan, Black

  • Mfr # IMP4212

  • Zoro # G807203380


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Dust Pan Type
Scope Dust Pan
Basic Dust Pan Material
Steel
Overall Dust Pan Width
12"
Dust Pan Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP4212
Zoro #
G807203380
UPC #
729661106004
Country of Origin
United States

Dimensions

Overall Dust Pan Width
12"
Height
14"
Length
12"

Details

Item
Metal Dust Pan
Dust Pan Type
Scope Dust Pan
Basic Dust Pan Material
Steel
Dust Pan Color
Black
Material
Steel
Features
Heavy Duty

Description

Metal dustpan offers an easy, dependable solution for a clean sweep The even edge on the open end prevents dust and dirt from escaping your sweep Heavyduty, onepiece construction is coated with a bakedon, enamel finish over the 20gauge steel Eyelet on the handle allows easy hanging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.