Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Mitt without Thumb, Blue, 5in x 10in

  • Mfr # LFRMIT

  • Zoro # G215510841


product price: $18.15
/ea

Key Features

Bristle Material
Microfiber
Bristle Color
Blue
Width
5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFRMIT
Zoro #
G215510841
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Length
10 in

Details

Bristle Material
Microfiber
Bristle Color
Blue
Item
Duster Mitts/Gloves

Description

Excellent for surface dusting and cleaning. Split fibers in this mitt create a charge that holds dust and dirt. Can be laundered. Ambidextrous. Knit cuff holds the mitt on the hand during cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.