Zoro Homepage

Microfiber Suede Cloth Cleaning Cloth 18.4 lb., Blue, 12PK

  • Mfr # LFK100

  • Zoro # G5993047


product price: $27.79
/pk 12, $2.32/ea

Key Features

Material
Blue
Size
PK12
Cleaning Cloth Color
Blue
Weight
12/Box
Application
Glass; Wood; General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFK100
Zoro #
G5993047
UPC #
-
Country of Origin
China

Dimensions

Size
PK12
Package Size
18.4 lb.
Width
16"
Length
16"

Details

Item
Cloth,Microfiber for Glass,PK12
Material
Blue
Cleaning Cloth Color
Blue
Weight
12/Box
Application
Glass; Wood; General Purpose
Recommended For
Dust Remover; Dirt Remover
Color
Blue
Features
Durable
Type
Multipurpose Cleaner
Cleaning Cloth Style
Microfiber
Package Type
Bag

Description

Cloth,Microfiber for Glass,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.