Zoro Homepage

Mop Pad, Microfiber, PK12

  • Mfr # LWBS18

  • Zoro # G6208470


product price: $75.79
/pk 12, $6.32/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Width
5"
Length
18"
Material
MicroFiber; Polypropylene
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWBS18
Zoro #
G6208470
UPC #
-
Country of Origin
China

Dimensions

Width
5"
Length
18"

Details

Mop Head Material
Microfiber
Item
Microfiber Wet Mop
Material
MicroFiber; Polypropylene
Color
Blue
Features
Absorbent; Durable; Washable
Type
Mop Head Refill
Application
Grout; Cleaning; Scrubbing

Description

Mop,Microfiber,Wet,Scrub,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.