
Mopster 2.0 Microfiber Bucketless Mop, 16.25x3.25 Blue Microfiber Head, 57 in. Black Aluminum Handle
Mfr # T0022-01
Zoro # G012921857
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Mop Pad Size
16.25 x 3.25 in
Mop Head Color
Blue
Mop Head Material
Microfiber
Handle Length
57 in
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0022-01
Zoro #
G012921857
UPC #
-
Country of Origin
United States
Dimensions
Mop Pad Size
16.25 x 3.25 in
Handle Length
57 in
Details
Mop Head Color
Blue
Mop Head Material
Microfiber
Handle Material
Aluminum
Description
Bucketless, wring-free system helps improve efficiency while significantly reducing water usage. Perfect for residential, commercial or industrial cleaning operations. Pressure activated on/off button improves control dispensing. Ribbed 36 ounce bottle designed for easy extraction/insertion. Low level indicator window. Slim 4 inch mop profile for cleaning under furniture.
- Pressure on/off activation button provides improved control and precision when dispensing cleaning solution, allowing you to customize the amount and distribution of solution on the floor.
- The activation button is now located in the grip area, making it more comfortable and easier to use, reducing hand fatigue and strain during prolonged use.
- Features a new ribbed over-cap, making it easier to grip and extract/insert the bottle, while the indirect vent eliminates accidental leaks and spills, reducing wastage and mess.
- The cap and tube shroud on the sprayer protect the unit and direct the applicator tube more efficiently, improving overall performance and durability.
- The new low-level indicator window on the bottle allows you to monitor the amount of cleaning solution left, ensuring that you never run out mid-cleaning, and saving you time and effort.
- The slim 4 inch mop profile and sturdy pivot assembly allow for easy cleaning under furniture and hard-to-reach areas with ease for versatile and efficient cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.