
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16912
Zoro #
G611230961
UPC #
-
Country of Origin
China
Dimensions
Width
4.8
Height
7.5"
Details
Operation Mode
Manual
Color
Black
Description
This product is a manual dish detergent available in a 5-gallon size. It features a pink color and is designed for manual dishwashing applications. The detergent is suitable for use in commercial or industrial settings where large quantities of dishwashing liquid are required. It is contained in a large volume container for extended use and efficient dispensing. The formulation is intended to clean dishes effectively while being easy to handle and store.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.